Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

simpson 2x4metal fitting FB24

5.00 (1)
Dimension W (mm)
40
Dimensions B (mm)
19
Dimension H (mm)
86
Size
Member / 2x4
Thickness (mm)
1.0
Material
Hot-dip galvanized (Z27)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 53-617 16382293 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fireplace
5
From Japan
On 2017-11-18 17:04:24
I used it to create a wooden shelf. Easy installation, strength is sufficient. It is a good product.
This review is about item#16382293.

Related Products