Buy more than* S$200* and get FREE SHIPPING

simpson 2x4metal fitting H1

5.00 (2)
Maximum Load (kgf)
Lift / 870
Using Connector
Rafter / 6-ZN40 , Head tie / 4-ZN65
Finishing
Galvanized, copper plate and a copper band (Z27)
Allowable Load (kg)
Floating / 140 , F1 / 140 , F2 / 45
Thickness (mm)
1.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 53-620 16382318 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Expansion of working terrace
5
From Japan
On 2016-11-07 14:40:56
As expected, the sense of security of a standard manufacturer and the efficiency of working at the time of using this metal fittings.
This review is about item#16382318.
Roof of storage room
5
From Japan
On 2016-08-05 16:11:05
I used it for fixing the rafters of the roof of the garage. It is easy to use
This review is about item#16382318.

Related Products