Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

simpson 2x4metal fitting LU26

Maximum Load (kgf)
Vertical / 1430
Using Connector
Receiving material / 6-ZN65 , Joist / 4-ZN40
Dimension W (mm)
40
Dimensions B (mm)
38
Dimension H (mm)
121
Size
Joist / 2x6
Allowable Load (kg)
Floating / 140 , Vertical / 205
Thickness (mm)
1.0
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 53-626 16382354 3.99 SGD
In stock
ADD TO CART

Related Products