Buy more than* S$200* and get FREE SHIPPING

simpson 2x4metal fitting TP35

5.00 (1)
Width x Length (mm)
79x127
Number of Holes
Nail / 23
Hole Diameter (phi mm)
4
Material
1.0mm thick hot-dip galvanized steel sheet and Dotai (Z27)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 53-641 16382485 1.33 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Of ceramic works Parts
5
From Japan
On 2016-11-25 15:57:51
On a small shop that is put usually, which is more helpful and inexpensive!
This review is about item#16382485.

Related Products