Buy more than* S$200* and get FREE SHIPPING

simpson 2x4metal fitting LPC-4

Maximum Load (kgf)
Lift / 1030
Using Connector
Liang / 8-ZN65 , Pillar / 8-ZN65
Dimension W (mm)
90
Dimensions L (mm)
89
Allowable Load (kg)
Floating / 170 , Horizontal / 105
Material
1.3mm thick hot-dip galvanized steel sheet and Dotai (Z27)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 53-657 16382537 4.83 SGD
Shipped after 2017-02-27
ADD TO CART