Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

simpson 2x4metal fitting GA1

4.50 (2)
Maximum Load (kgf)
Vertical / 270
Using Connector
4-ZN65
Dimensions L (mm)
70
Allowable Load (kg)
45(F1,F2)
Material
1.3mm thick hot-dip galvanized steel sheet and Dotai (Z27)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 53-709 16382607 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production of shelves
4
From Japan
On 2017-12-13 23:11:22
It is easy to install, good strength and easy to use product. I will repeat again.
This review is about item#16382607.
Production of DIY Furniture
5
From Japan
On 2017-02-06 23:34:06
I applied paint with the same color as the surrounding parts, but when I did not degrease it could not repain the paint and paint it well. It is convenient to have information such as a good painting method.
This review is about item#16382607.

Related Products