Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Shoes String Type

3.65 (80)
Material (toe core)
steel
Foot Width
4E
Standard Weight (g/1 leg)
About 286 (26.0cm)
Material (Sole)
EVA + rubber soles (two layers)
Material (Skin)
Polyurethane, mesh (nylon)
Color
Black x Red
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 1Pair 1 TM-1374 16390973 -
Discontinued
[x]
25.0 1Pair 1 TM-1374 16390964 -
Discontinued
[x]
26.0 1Pair 1 TM-1374 16390982 -
Discontinued
[x]
26.5 1Pair 1 TM-1374 16390998 -
Discontinued
[x]
27.0 1Pair 1 TM-1374 16391007 -
Discontinued
[x]
28.0 1Pair 1 TM-1374 16391025 -
Discontinued
[x]
24.5 1Pair 1 TM-1374 16390955 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 29
4 star 23
3 star 10
2 star 7
1 star 11
Review Rating: 3.65
80 Customer Reviews
The reviews are automatic translation.
Job (transportation)
2
From Japan
On 2018-06-03 16:19:06
I reviewed it once in 2017-12-15, but it is afterwards. Since I'm also changing, I used about 1 year on 3 days and it was about half a year. Although it was also in the review of the other person, the shoe soles are peeling off when noticed. Although color is also good in appearance and weight, we are sorry that the size is smaller than other products and low durability.
This review is about item#16390982.
Delivery of mail by motorcycle
1
From Japan
On 2018-05-31 18:23:50
A hole had opened in the bottom of the toe in a month. It was labor for 1 month 20 days. I felt it was too early. "Waka" on the heel was taken on the first day. These shoes are for the first time in 70 years. I'm sorry. Although the design is good ....
This review is about item#16390982.
Working in use
1
From Japan
On 2018-04-23 18:30:26
My feet hurts Last week I forgot to buy and purchase again I sometimes hit my shoes with a hammer I feel like I got easier to wear a little more Even if I crumble a bit, I will use the abolished version!
This review is about item#16390973.
Used in the site of cementing
4
From Japan
On 2018-04-20 16:40:27
The shoe sole is thin. (Corresponding to price) I put an insoles. I ordered a thing that is 0.5 cm larger than I usually wear, and it was the correct answer.
This review is about item#16390973.
Work at the factory etc.
5
From Japan
On 2018-04-06 10:30:44
I was saved because the shoe sole was firmer than the one I purchased last time. If it is too soft it will be comfortable but safety and speed of reduction will be a problem
This review is about item#16390982.
Maintenance work and everyday
5
From Japan
On 2018-03-25 19:22:42
It is a safety shoe, and because I do not feel uncomfortable for wearing everyday, I usually use it for wearing.
This review is about item#16390998.
Maintenance of an apartment
3
From Japan
On 2018-02-23 20:58:37
Breathability is nice, but the width of the lead in front is a little narrow so my feet hurt
This review is about item#16390982.
Machine maintenance work
4
From Japan
On 2018-02-12 20:02:24
Safety shoes are pretty light and easy to wear. However, since it is a mesh, it is cold in the winter season but it can not be used It seems that it can be used without steaming in the summer. Please make light type for winter in this price range.
This review is about item#16390982.
Used for field work
4
From Japan
On 2018-02-07 20:45:03
It's light and comfortable to wear, but it's too light to feel a little unreliable. I used my shoelace cut because it was too long.
This review is about item#16390955.
Job (transportation)
3
From Japan
On 2017-12-15 18:07:17
Up to now I have mainly chosen 26CM size. If it was a little bigger in comments then I thought it was no problem with 26CM size as well, but it is small. I like the grip of lightness and bottom, but the smaller size is negative. Unlike a real store, the drawbacks of mail-order sales that can not be purchased actually went out.
This review is about item#16390982.

Related Products