Buy more than* S$200* and get FREE SHIPPING

Safety Shoes

3.32 (41)
Material (toe core)
steel
Foot Width
4E
Standard Weight (g/1 leg)
About 530 (26.0cm)
Material (Sole)
Rubber bottom
Material (Skin)
Polyurethane, mesh (nylon)
Color
Blue x Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 1Pair 1 TM-1204 16391043 31.99 SGD
In stock
25.0 1Pair 1 TM-1204 16391052 31.99 SGD
In stock
25.5 1Pair 1 TM-1204 16391068 31.99 SGD
In stock
26.0 1Pair 1 TM-1204 16391077 31.99 SGD
In stock
26.5 1Pair 1 TM-1204 16391086 29.99 SGD
In stock
28.0 1Pair 1 TM-1204 16391113 -
Discontinued
[x]
27.0 1Pair 1 TM-1204 16391095 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 9
3 star 8
2 star 4
1 star 8
Review Rating: 3.32
41 Customer Reviews
The reviews are automatic translation.
When working
5
From Japan
On 2017-09-18 15:03:38
When checking the material of the sole, there is something more than the price and I am very satisfied.
This review is about item#16391086.
Car Repair
2
From Japan
On 2017-09-07 14:30:19
I did not feel it at the time of the string safety shoes, but the Velcro tapes feel tough overall and overall.
This review is about item#16391086.
garden work
5
From Japan
On 2017-09-05 22:54:52
It is light, but it is solid For garden work (planting trees etc) It is recommended.
This review is about item#16391077.
Purchase for work
4
From Japan
On 2017-08-15 12:48:28
I was working part time as a construction worker, and I used "boots" at the work site. I bought it because it is preferable to use shoes that can be steamed in summer and safety shoes. It is cheap in Chinese goods, but it looks cool. Repeat if there is durability.
This review is about item#16391086.
On-site patrol as management supervisor
4
From Japan
On 2017-04-22 00:12:11
The price is attractive, but the overall design was inappropriate. I would like the ankle part to be a little higher. Velcro tape operability is good.
This review is about item#16391043.
Transportation industry
2
From Japan
On 2017-04-12 16:20:46
It is common for these inexpensive products, but quality is bad anyway. A small hole started to empty at the bottom part On the rainy day the water stained and the socks got wet and the sickness was very unpleasant. Because it was deterioration too early, I filled the hole with commercially available repair material but now the upper side has deteriorated. It seems to be better to buy high things even if prices are expensive somewhat if it will eventually replace in an early cycle.
This review is about item#16391052.
Field of factory etc.
5
From Japan
On 2017-03-06 14:01:47
It is easy to handle with magic, it is very easy to wear as perfect for your legs.
This review is about item#16391086.
Work shoes at construction site
1
From Japan
On 2017-02-28 18:59:07
Products are solid making regardless of low price. I bought it with 28 cm · EEEE size, but I did return because it was not possible to fix the stop part of the Velcro tape because the feet width did not match at all. I am sorry just because the length was exact.
This review is about item#16391113.
In regular work
5
From Japan
On 2017-02-17 15:30:48
With minimum packing required, less rubbish. I think that quality is good even if it is cheap. Repeat confirmed!
This review is about item#16391113.
work
1
From Japan
On 2017-02-17 15:11:46
I bought two pairs of these shoes, and two pairs of boots got a hole in the shoe sole in about one month, and rainwater invaded. Rather than wearing a hole, the blocky shoe sole rubber was broken and turned up ... Do you want to say because it is cheap?

Related Products