Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Nut Dimension B7(mm) Dimensions r2 (mm) Dimensions f1 (mm) Dimensions f (mm) Dimensions d5(mm) Dimensions d4(mm) Dimensions d3 (mm) Dimensions B2 (mm) Dimensions N (mm) Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Nut Dimension B7(mm) Dimensions r2 (mm) Dimensions f1 (mm) Dimensions f (mm) Dimensions d5(mm) Dimensions d4(mm) Dimensions d3 (mm) Dimensions B2 (mm) Dimensions N (mm) Dimensions M (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AN03 1 1 4 4 32 24 17 3.5 13 15.5 1pc 1 AW03SUS 16391856 5.99 SGD
Shipped after 2018-05-29
AN08 1.25 1 6 6 62 50 40 3.75 15 37.5 1pc 1 AW08SUS 16391908 8.99 SGD
N/A
AN11 1.5 1 8 7 81 67 55 5.5 17 52.5 1pc 1 AW11SUS 16391935 9.99 SGD
Shipped after 2018-05-29
AN17 1.8 1.2 10 8 119 102 85 5.8 19 81.5 1pc 1 AW17SUS 16391996 27.99 SGD
Shipped after 2018-05-29
AN20 1.8 1.2 12 10 142 120 100 7.8 19 96.5 1pc 1 AW20SUS 16392023 37.99 SGD
Shipped after 2018-05-29
AN07 1.25 1 6 5 57 44 35 3.75 15 32.5 1pc 1 AW07SUS 16391892 6.99 SGD
Shipped after 2018-05-29
AN10 1.25 1 6 6 74 61 50 3.75 17 47.5 1pc 1 AW10SUS 16391926 9.99 SGD
Shipped after 2018-05-29
AN19 1.8 1.2 10 10 133 113 95 5.8 19 91.5 1pc 1 AW19SUS 16392014 30.99 SGD
Shipped after 2018-05-29
AN00 1 0.5 3 3 21 13.5 10 3 9 8.5 1pc 1 AW00SUS 16391822 5.99 SGD
Shipped after 2018-05-29
AN05 1.25 1 5 5 42 32 25 3.75 13 23 1pc 1 AW05SUS 16391874 5.99 SGD
In stock
AN12 1.5 1.2 8 7 86 73 60 5.5 17 57.5 1pc 1 AW12SUS 16391944 14.99 SGD
Shipped after 2018-05-29
AN01 1 0.5 3 3 25 17 12 3 11 10.5 1pc 1 AW01SUS 16391838 5.99 SGD
Shipped after 2018-05-29
AN02 1 1 4 4 28 21 15 3.5 13 13.5 1pc 1 AW02SUS 16391847 5.99 SGD
In stock
AN14 1.5 1.2 8 8 98 85 70 5.5 19 66.5 1pc 1 AW14SUS 16391962 19.99 SGD
Shipped after 2018-05-29
AN16 1.8 1.2 10 8 112 95 80 5.8 19 76.5 1pc 1 AW16SUS 16391987 22.99 SGD
Shipped after 2018-05-29
AN18 1.8 1.2 10 10 126 108 90 5.8 19 86.5 1pc 1 AW18SUS 16392005 27.99 SGD
Shipped after 2018-05-29
AN13 1.5 1.2 8 7 92 79 65 5.5 19 62.5 1pc 1 AW13SUS 16391953 16.99 SGD
Shipped after 2018-05-29
AN15 1.5 1.2 8 8 104 90 75 5.5 19 71.5 1pc 1 AW15SUS 16391978 22.99 SGD
Shipped after 2018-05-29
AN04 1 - 4 4 36 26 20 - 13 18.5 1pc 1 AW04SUS 16391865 2.99 SGD
Shipped after 2018-05-29
AN06 1.25 - 5 5 49 38 30 - 13 27.5 1pc 1 AW06SUS 16391883 3.99 SGD
In stock
AN09 1.25 - 6 6 69 56 45 - 17 42.5 1pc 1 AW09SUS 16391917 5.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of equipment
5
From Japan
On 2017-07-14 15:27:40
To purchase, it is convenient to select very easy to understand size and material.
This review is about item#16391883.