Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

REVOLVE RJ-1000

4.50 (2)
Material (toe core)
steel
Foot Width
4E
Standard Weight (g/1 leg)
400(26cm)
Material (Sole)
EVA + rubber soles
Material (Skin)
Enamel synthetic leather
...see all>
Product Options
ADD TO CART
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.5 Silver 1Pair 1 E0734JO 16549742 60.99 SGD
Shipped after 2018-06-28
25.5 black 1Pair 1 E0734JN 16549654 51.99 SGD
Shipped after 2018-06-28
28 black 1Pair 1 E0734JN 16549697 54.99 SGD
Shipped after 2018-06-28
28 Silver 1Pair 1 E0734JO 16549767 54.99 SGD
Shipped after 2018-06-28
26.5 black 1Pair 1 E0734JN 16549672 51.99 SGD
In stock
27 black 1Pair 1 E0734JN 16549688 51.99 SGD
In stock
25 Silver 1Pair 1 E0734JO 16549715 54.99 SGD
Shipped after 2018-06-28
25.5 Silver 1Pair 1 E0734JO 16549724 60.99 SGD
Shipped after 2018-06-28
27 Silver 1Pair 1 E0734JO 16549758 60.99 SGD
Shipped after 2018-06-28
24.5 black 1Pair 1 E0734JN 16549636 54.99 SGD
Shipped after 2018-06-28
26 black 1Pair 1 E0734JN 16549663 60.99 SGD
Shipped after 2018-06-28
26 Silver 1Pair 1 E0734JO 16549733 82.99 SGD
Shipped after 2018-06-28
25 black 1Pair 1 E0734JN 16549645 54.99 SGD
Shipped after 2018-06-28
24.5 Silver 1Pair 1 E0734JO 16549706 54.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Usually wear
4
From Japan
On 2016-04-21 19:33:33
The size is a little smaller than those of other manufacturers. I think that it is small if the person of 26.5 cm is not 27.5 cm I think that it is easy to choose when there is explanation explanation such as ... because it is a little big or somewhat small in the item explanation.
This review is about item#16549758.
Manufacturing industry
5
From Japan
On 2015-11-30 06:42:25
Until now, at the home center, I purchased safety shoes that fit my situation, I wore it and wore it ... ... ... finally I got on my own perfect safety shoes. I also want to purchase. For a long time at wide 4E, even if you are wearing it will not hurt.
This review is about item#16549672.

Related Products