Buy more than* S$200* and get FREE SHIPPING

Double Side Stand

4.50 (2)
Mounting Size
Chain stay thickness: up to 39mm
Compatible Size
24 over 27 inches, 650 over 700C
Weight (g)
525
Material
Body / top plate: aluminum alloy, leg: nylon 6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-KA56 16512457 43.99 SGD
Shipped after 2018-04-23
1PC 1 CL-KA56 16512466 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bicycle parking
5
From Japan
On 2017-11-30 17:58:13
Stability feeling more than side stand You will feel comfortable when the ground is strong oblique wind.
This review is about item#16512466.
Repair parts
4
From Japan
On 2016-11-30 19:48:22
Because rust of the genuine stand was bad, it was exchanged. Although it interfered with the pedal when the stand was upright, it means that there is no problem since it is cooler than genuine.
This review is about item#16512457.

Related Products