Buy more than* S$200* and get FREE SHIPPING

Safety Shoes Walking Safety Series WS33C

4.00 (3)
Material (toe core)
Wide ACM resin
Foot Width
3E
JIS Standard
JIS T 8101 leather S species EF pass
Standard Weight (g)
1055
Material (Sole)
SX3 layer bottom F sole
Material (Skin)
Leather (embossed soft)
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 1Pair 1 WS33CWith 16542155 149.99 SGD
In stock
23.5 1Pair 1 WS33CWith 16542112 169.99 SGD
Shipped after 2018-05-01
26.5 1Pair 1 WS33CWith 16542173 149.99 SGD
In stock
24.5 1Pair 1 WS33CWith 16542137 169.99 SGD
Shipped after 2018-05-01
27 1Pair 1 WS33CWith 16542182 179.99 SGD
Shipped after 2018-05-01
24 1Pair 1 WS33CWith 16542128 169.99 SGD
Shipped after 2018-05-01
25 1Pair 1 WS33CWith 16542146 169.99 SGD
Shipped after 2018-05-01
27.5 1Pair 1 WS33CWith 16542198 179.99 SGD
Shipped after 2018-05-01
26 1Pair 1 WS33CWith 16542164 149.99 SGD
In stock
28 1Pair 1 WS33CWith 16542207 169.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Civil engineering work, paving work, electric construction etc.
5
From Japan
On 2017-10-19 08:38:48
Lace-up shoes, toes are plastic. As a test, there are things I saw by stepping on my toes with a drainboard of Mini Yumbo. Iron core toe will deform, but this will maintain shape. Afterwards, anyway, it is easy to move, difficult to get tired even if you wear it. Although it is obviously expensive compared to the shoes that are on the market that are on the market, in terms of ease of movement, lightness, when you use it, you will not be able to use other manufacturer's shoes.
This review is about item#16542155.
Stationary work in progress
3
From Japan
On 2017-07-30 22:38:58
I think that it is easy to wear and durability is not bad, but I think that the difference to that extent can not be felt when it is said that it is the performance that corresponds to this price compared with the safety shoes of the cheap price range. It is easy to clog mud in the unevenness of the soles of the feet, and the boundary between the convex and concave is unusual like a special outer sheep, and it easily penetrates when stepping on a sharp object such as a nail in this part.
This review is about item#16542155.
Boots for motorcycles
4
From Japan
On 2017-06-19 16:25:50
Because of the combination of string and zipper, it is easy to wear off. It seems that there is no problem with the lead core but the upper is felt thin I am a bit uneasy about durability. It is still about 2 weeks use so I expect it in the future.
This review is about item#16542155.

Related Products