Buy more than* S$200* and get FREE SHIPPING

Safety Shoes Walking Safety Series WS38

5.00 (1)
Material (toe core)
Wide ACM resin
Foot Width
3E
JIS Standard
JIS T 8101 leather S species EF pass
Standard Weight (g)
1125
Material (Sole)
SX3 layer bottom F sole
Material (Skin)
Leather (embossed soft)
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 1Pair 1 WS38 16542268 149.99 SGD
In stock
23.5 1Pair 1 WS38 16542216 159.99 SGD
Shipped after 2018-05-29
24.5 1Pair 1 WS38 16542234 179.99 SGD
Shipped after 2018-05-28
27 1Pair 1 WS38 16542286 169.99 SGD
Shipped after 2018-05-28
24 1Pair 1 WS38 16542225 159.99 SGD
Shipped after 2018-05-29
27.5 1Pair 1 WS38 16542295 169.99 SGD
Shipped after 2018-05-28
26.5 1Pair 1 WS38 16542277 149.99 SGD
In stock
28 1Pair 1 WS38 16542304 149.99 SGD
In stock
25 1Pair 1 WS38 16542243 149.99 SGD
In stock
25.5 1Pair 1 WS38 16542252 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Field survey on mountainous areas
5
From Japan
On 2017-05-09 17:20:34
There are almost no gaps between the Velcro straps, and the feet will not hurt. The safety shoes that I used to date have broken lines on the core and the instep part of the foot, and it was painful or torn and rainwater entered, but this seems to be okay.
This review is about item#16542234.

Related Products