Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Anti-Electrotatic Safety Shoes WS11

Material (toe core)
Wide ACM resin
Foot Width
3E
JIS Standard
JIS T 8101 leather S species EF pass
Standard Weight (g)
800
Material (Sole)
SX3 layer bottom F sole
Material (Skin)
Leather + mesh
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 1Pair 1 WS11 16542015 119.99 SGD
Shipped after 2018-05-07
30 1Pair 1 WS11 16542103 149.99 SGD
Shipped after 2018-05-07
26 1Pair 1 WS11 16542042 119.99 SGD
In stock
27.5 1Pair 1 WS11 16542076 139.99 SGD
Shipped after 2018-05-07
27 1Pair 1 WS11 16542067 129.99 SGD
Shipped after 2018-05-07
28 1Pair 1 WS11 16542085 119.99 SGD
In stock
26.5 1Pair 1 WS11 16542058 119.99 SGD
In stock
29 1Pair 1 WS11 16542094 179.99 SGD
Shipped after 2018-05-07
24 1Pair 1 WS11 16542006 129.99 SGD
Shipped after 2018-05-07
25 1Pair 1 WS11 16542024 139.99 SGD
Shipped after 2018-05-07
23.5 1Pair 1 WS11 16541997 129.99 SGD
Shipped after 2018-05-07
25.5 1Pair 1 WS11 16542033 119.99 SGD
In stock
ADD TO CART

Related Products