Buy more than* S$200* and get FREE SHIPPING

Safety Shoes Walking Safety Series WS44

5.00 (1)
Material (toe core)
Wide ACM resin
Foot Width
3E
JIS Standard
JIS T 8101 leather S species EF pass
Standard Weight (g)
1005
Material (Sole)
SX3 layer bottom F sole
Material (Skin)
Leather (embossed soft)
Color
black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 1Pair 1 WS44 16542347 169.99 SGD
Shipped after 2018-01-23
26 1Pair 1 WS44 16542365 169.99 SGD
Shipped after 2018-01-23
24 1Pair 1 WS44 16542322 169.99 SGD
Shipped after 2018-01-23
26.5 1Pair 1 WS44 16542374 149.99 SGD
In stock
27 1Pair 1 WS44 16542383 149.99 SGD
Shipped after 2018-01-24
27.5 1Pair 1 WS44 16542392 149.99 SGD
In stock
28 1Pair 1 WS44 16542408 179.99 SGD
Shipped after 2018-01-23
23.5 1Pair 1 WS44 16542313 169.99 SGD
Shipped after 2018-01-23
25.5 1Pair 1 WS44 16542356 179.99 SGD
Shipped after 2018-01-23
24.5 1Pair 1 WS44 16542338 169.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Loading of construction machines.
5
From Japan
On 2015-09-18 19:02:28
Leather is also soft, without shoe scuffing, comfort, you can not afford a problem. I think that vibration absorption of the sole is also good.
This review is about item#16542392.

Related Products