Buy more than* S$200* and get FREE SHIPPING

TRF / tamper resistant screw pin button hexagonal hole bolt stain black dyed

2.00 (2)
...see all>
Product Options
ADD TO CART
Dimensions k (mm) Dimensions L (mm) Nominal Designation of Screw Dimensions dk (mm) Compatible Driver Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions k (mm) Dimensions L (mm) Nominal Designation of Screw Dimensions dk (mm) Compatible Driver Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 10 M4 7.6 2.5 1pack(10pc) 1 HE010410BK 16538016 16.99 SGD
Shipped after 2018-06-29
2.75 10 M5 9.5 3 1pack(10pc) 1 HE010510BK 16538077 16.99 SGD
Shipped after 2018-06-29
1.65 20 M3 5.7 2 1pack(10pc) 1 HE010320BK 16537973 16.99 SGD
Shipped after 2018-06-29
2.2 25 M4 7.6 2.5 1pack(10pc) 1 HE010425BK 16538052 16.99 SGD
Shipped after 2018-06-29
2.75 25 M5 9.5 3 1pack(5pc) 1 HE010525BK 16538113 14.99 SGD
Shipped after 2018-06-29
3.3 10 M6 10.5 4 1pack(5pc) 1 HE010610BK 16538165 14.99 SGD
Shipped after 2018-06-29
3.3 25 M6 10.5 4 1pack(5pc) 1 HE010625BK 16538208 14.99 SGD
Shipped after 2018-06-29
3.3 70 M6 10.5 4 1pack(4pc) 1 HE010670BK 16538253 14.99 SGD
Shipped after 2018-06-29
5.5 50 M10 17.5 6 1pack(2pc) 1 HE011050BK 16538402 12.99 SGD
Shipped after 2018-06-29
1.65 6 M3 5.7 2 1pack(10pc) 1 HE010306BK 16537928 16.99 SGD
Shipped after 2018-06-29
1.65 10 M3 5.7 2 1pack(10pc) 1 HE010310BK 16537946 16.99 SGD
Shipped after 2018-06-29
2.2 16 M4 7.6 2.5 1pack(10pc) 1 HE010416BK 16538034 16.99 SGD
Shipped after 2018-06-29
2.2 30 M4 7.6 2.5 1pack(5pc) 1 HE010430BK 16538068 14.99 SGD
Shipped after 2018-06-29
2.75 20 M5 9.5 3 1pack(5pc) 1 HE010520BK 16538104 14.99 SGD
Shipped after 2018-06-29
2.75 30 M5 9.5 3 1pack(5pc) 1 HE010530BK 16538122 14.99 SGD
Shipped after 2018-06-29
2.75 40 M5 9.5 3 1pack(5pc) 1 HE010540BK 16538138 14.99 SGD
Shipped after 2018-06-29
3.3 50 M6 10.5 4 1pack(5pc) 1 HE010650BK 16538244 14.99 SGD
Shipped after 2018-06-29
4.4 16 M8 14 5 1pack(5pc) 1 HE010816BK 16538287 14.99 SGD
Shipped after 2018-06-29
4.4 25 M8 14 5 1pack(5pc) 1 HE010825BK 16538305 14.99 SGD
Shipped after 2018-06-29
4.4 30 M8 14 5 1pack(5pc) 1 HE010830BK 16538314 14.99 SGD
Shipped after 2018-06-29
5.5 40 M10 17.5 6 1pack(2pc) 1 HE011040BK 16538393 12.99 SGD
Shipped after 2018-06-29
2.75 50 M5 9.5 3 1pack(5pc) 1 HE010550BK 16538147 14.99 SGD
Shipped after 2018-06-29
3.3 30 M6 10.5 4 1pack(5pc) 1 HE010630BK 16538217 14.99 SGD
Shipped after 2018-06-29
3.3 35 M6 10.5 4 1pack(5pc) 1 HE010635BK 16538226 14.99 SGD
Shipped after 2018-06-29
4.4 10 M8 14 5 1pack(5pc) 1 HE010810BK 16538262 14.99 SGD
Shipped after 2018-06-29
4.4 20 M8 14 5 1pack(5pc) 1 HE010820BK 16538296 12.99 SGD
Shipped after 2018-06-29
4.4 40 M8 14 5 1pack(4pc) 1 HE010840BK 16538323 14.99 SGD
Shipped after 2018-06-29
4.4 50 M8 14 5 1pack(3pc) 1 HE010850BK 16538332 13.99 SGD
Shipped after 2018-06-29
5.5 60 M10 17.5 6 1pack(1pc) 1 HE011060BK 16538418 11.99 SGD
Shipped after 2018-06-29
3.3 8 M6 10.5 4 1pack(5pc) 1 HE010608BK 16538156 14.99 SGD
Shipped after 2018-06-29
3.3 16 M6 10.5 4 1pack(5pc) 1 HE010616BK 16538183 14.99 SGD
Shipped after 2018-06-29
4.4 12 M8 14 5 1pack(5pc) 1 HE010812BK 16538278 14.99 SGD
Shipped after 2018-06-29
5.5 30 M10 17.5 6 1pack(2pc) 1 HE011030BK 16538375 12.99 SGD
Shipped after 2018-06-29
1.65 16 M3 5.7 2 1pack(10pc) 1 HE010316BK 16537964 16.99 SGD
Shipped after 2018-06-29
2.2 6 M4 7.6 2.5 1pack(10pc) 1 HE010406BK 16537998 16.99 SGD
Shipped after 2018-06-29
2.75 16 M5 9.5 3 1pack(5pc) 1 HE010516BK 16538095 14.99 SGD
Shipped after 2018-06-29
3.3 40 M6 10.5 4 1pack(5pc) 1 HE010640BK 16538235 14.99 SGD
Shipped after 2018-06-29
5.5 35 M10 17.5 6 1pack(2pc) 1 HE011035BK 16538384 12.99 SGD
Shipped after 2018-06-29
2.75 12 M5 9.5 3 1pack(10pc) 1 HE010512BK 16538086 16.99 SGD
Shipped after 2018-06-29
4.4 60 M8 14 5 1pack(3pc) 1 HE010860BK 16538348 13.99 SGD
Shipped after 2018-06-29
5.5 20 M10 17.5 6 1pack(2pc) 1 HE011020BK 16538357 12.99 SGD
Shipped after 2018-06-29
3.3 20 M6 10.5 4 1pack(5pc) 1 HE010620BK 16538192 14.99 SGD
Shipped after 2018-06-29
5.5 25 M10 17.5 6 1pack(2pc) 1 HE011025BK 16538366 12.99 SGD
Shipped after 2018-06-29
3.3 12 M6 10.5 4 1pack(5pc) 1 HE010612BK 16538174 14.99 SGD
Shipped after 2018-06-29
1.65 8 M3 5.7 2 1pack(10pc) 1 HE010308BK 16537937 16.99 SGD
Shipped after 2018-06-29
1.65 12 M3 5.7 2 1pack(10pc) 1 HE010312BK 16537955 16.99 SGD
Shipped after 2018-06-29
1.65 25 M3 5.7 2 1pack(10pc) 1 HE010325BK 16537982 16.99 SGD
Shipped after 2018-06-29
2.2 8 M4 7.6 2.5 1pack(10pc) 1 HE010408BK 16538007 16.99 SGD
Shipped after 2018-06-29
2.2 12 M4 7.6 2.5 1pack(10pc) 1 HE010412BK 16538025 16.99 SGD
Shipped after 2018-06-29
2.2 20 M4 7.6 2.5 1pack(10pc) 1 HE010420BK 16538043 16.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Bicycle theft prevention
3
From Japan
On 2016-06-04 23:30:19
Since it can be turned with a tool that can be purchased normally at the home center, it is not very secure, but I bought it better than a Phillips screw. I would like to use it again as soon as possible.
Control box cover
1
From Japan
On 2016-02-15 11:21:51
We purchase TRA / tamper resistant screws for SIMA Corporation, 3 x 8 The dish screw and the driver are using conveniently, but the driver does not match with the 3 × 6 bin button screw It is very difficult to use screws with the same screw size (M3 screw) as if the tool is different. I am in trouble.
This review is about item#16537928.

Related Products