Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Guard Man II accessories

4.00 (1)
Frequency of Use
Intake seal 1 times / minute (recommended)
Seal Size (Width W x Length L) (mm)
4x270
Vacuum Pressure (kPa)
-60(50Hz), -60(50Hz)
Indication of Use
100 pack / day
Maximum Electric Power Consumption (W)
135, 135
Dimensions (Width W x Depth D x Height H) (mm)
345x165x90
Cord Length (m)
1.5, 1.5
Power (V)
AC100(50/60Hz), AC100(50/60Hz)
Weight (kg)
2.75, 2.75
TRUSCO Part Number
480-7189, 480-7189
Accessories
Tube (short) x1, tube (length) x2, water collection tank x1, water collection tank holder x1, manual x1, heater line x2, Teflon tape x2, nozzle cleaning tool x1, sample bags set x1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 16542785 399.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sealing meat or after cooking
4
From Japan
On 2016-09-29 16:48:39
Easy to use for small size. Suction power is also satisfactory. Lifespan is a problem after that
This review is about item#16542785.

Related Products