Buy more than* S$200* and get FREE SHIPPING

Seat Pin

4.67 (3)
Weight (g)
95
Dimension (mm)
70
Length (mm)
(Bottle) phi6 over 50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Y-2764 16547728 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Change of bicycle parts
5
From Japan
On 2017-11-28 14:50:50
I would like you to ship if you can retail types without resin parts.
This review is about item#16547728.
For repair and replacement of bicycle seat pins
5
From Japan
On 2017-08-04 15:39:47
There was a length (mm) (bottle) Φ 6 ~ 50 in the description of the product. I thought that Φ 6 would not exist If you ordered it for actual product, the bolt diameter is 8 mm, the length is about 60 mm at the smallest neck minimum and about 62 mm in length. The thread was about 27 mm from the terminal. Please specify the specifications of the product exactly.
This review is about item#16547728.
Bicycle handle seat post
4
From Japan
On 2016-09-29 20:37:27
I changed what I changed before.They changed rusty.It was clean.I am good to cheap. With stainless steel ,,,,,,
This review is about item#16547728.

Related Products