Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bicycle Bell

5.00 (4)
Dimensions (Outer Diameter x Height)(mm)
41x38
Weight (g)
40
Color
gray
Material
polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Y-4587 16548017 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I mounted a horn instead of a messenger bike of my car.
5
From Japan
On 2018-05-25 16:27:17
Cycling with a good sound to be washed in your heart I think that it will be more fun!
Bicycle maintenance
5
From Japan
On 2017-07-05 21:45:23
Indeed, it sounds like an elegant wind chimes. I used it for refreshing my child's bicycle, did it seem a bit luxurious? . It is not something that sounds so frequently, but you can enjoy "elegance of that time". It is recommended if the budget allows.
This review is about item#16548017.
On a child's bicycle
5
From Japan
On 2016-05-09 00:34:45
The sound is good! I am satisfied with the street name as the product name.
This review is about item#16548017.
Bicycle dress up
5
From Japan
On 2016-04-16 00:53:54
It's small, but the sounds are great and you get a good tone like a teen / chin and wind chimes. Even when I do not need it, I will ring.
This review is about item#16548017.