Buy more than* S$200* and get FREE SHIPPING

Bracket for Basket

5.00 (3)
Width x Length (mm)
70x90
Mounting Hole (mm)
25.4
Weight (g)
60
...see all>
Product Options
ADD TO CART
Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Iron (chrome plating) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Y-5162 16548053 6.99 SGD
Shipped after 2018-02-27
black Iron (epoxy resin)   1PC 1 Y-5161 16548044 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To replace the deteriorated parts.
5
From Japan
On 2017-09-11 20:17:14
The part from the handle post to the installation part of the basket was the same as ordinary mama Chari. The color is black, but it is the feeling black that it was hanging out. It is a good part for exchanging a bicycle with black handle around the handle.
This review is about item#16548044.
I used it to attach the front basket.
5
From Japan
On 2016-06-20 23:46:54
It was perfect. I am satisfied.
This review is about item#16548044.
I used it to attach the front basket.
5
From Japan
On 2016-06-18 20:04:41
It was perfect. I am satisfied.
This review is about item#16548044.