Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

K Type Thermocouple Sensor

5.00 (1)
Compatible Body
AD-5601A,AD-5602A,AD-5605H
...see all>
Product Options
ADD TO CART
Temperature Measurement Range (deg C) Material Handle Dimensions (mm) Heat-Resistant Temperature (deg C) Temperature Sensor Sensor Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Temperature Measurement Range (deg C) Material Handle Dimensions (mm) Heat-Resistant Temperature (deg C) Temperature Sensor Sensor Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-50-+700 Polyurethane About phi.16.5xL125 100 - Metal sheath portion phi.3.2xL150 1PC 1 AD-1215 17095898 79.99 SGD
In stock
Over 50 over +200 (contact portion) FEP, Teflon Cable about phi.1.8xL1000 200 K-type thermocouple Contact part about phi.1 1PC 1 AD-1214 16633733 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Temperature management of char-grilling
5
From Japan
On 2016-01-18 15:45:15
The thermal reaction is also satisfactory.
This review is about item#17095898.

Related Products