Buy more than* S$200* and get FREE SHIPPING

Hyper Scraper 200

4.75 (4)
Compatible Replacement Blade
XBSCR-05
Unit Dimensions (Length L x Width W x Thickness)(mm)
233.5x108x33.5
Weight (g)
351 (without cover)
TRUSCO Part Number
485-8417
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 220B 16639954 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Peeling coking
5
From Japan
On 2017-10-31 08:33:55
Easy to replace teeth and outstanding workability It's easy to use and easy to use
This review is about item#16639954.
Removal of foreign matter such as paint with stone
4
From Japan
On 2017-01-23 18:49:09
I have patronized because the thickness of the blade of Olfa's scraper is exactly right. However, the old product was slender and easier to handle. It is convenient that the blade cover is attached.
This review is about item#16639954.
For Keren work
5
From Japan
On 2016-06-22 18:07:40
Useful
This review is about item#16639954.
Old paint film peel
5
From Japan
On 2016-05-18 23:19:03
It is sharp.
This review is about item#16639954.

Related Products