Buy more than* S$200* and get FREE SHIPPING

Hyper Scraper Spare Blade

4.67 (3)
Weight (g)
6.7
Thickness (mm)
0.5
Compatible Body
220B
TRUSCO Part Number
485-8441
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCack(10Sheet) 1 XBSCR-05 16639988 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Peeling of surplus discharge location of resin and concrete
4
From Japan
On 2017-03-20 17:48:35
There is enough strength and cutting power, and it is unlikely that it is inexpensive.
This review is about item#16639988.
Stone peeling off
5
From Japan
On 2017-03-06 18:05:18
This blade is best for peeling off paint adhering to polished stone. It is very good and it is very few to scratch the target stone.
This review is about item#16639988.
For Keren work
5
From Japan
On 2016-06-22 18:08:48
I am useful
This review is about item#16639988.

Related Products