Buy more than* S$200* and get FREE SHIPPING

Fine micro drill FDM-M

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you or
Flute Length l (mm)
2.4
Effective Length (mm)
2.4
Dimension D (phi mm)
0.2
Cutting Edge Diameter (phi mm)
0.2
Overall Length (mm)
38.1
Material
FSA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 FDM-020M(1) FSA 40565271 28.91 SGD
Shipped after 2017-12-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drill holes in super steel
5
From Japan
On 2016-03-11 11:24:10
It was nice to be easy to open a hole. Because it is not a thing sold at the home center, it was saved because I could purchase it here.
This review is about item#40565603.

Related Products