Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Office shredder

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Number of Shredded Piece (50Hz/60Hz)
15/14
Slot Width (mm)
235
Shredding Speed (50Hz/60Hz)(m/min)
2.9/3.5
Rating Number of Shredded Piece (50Hz/60Hz)
12/12
Dust Box Capacity (L)
37
Continuous Opreration Time (min)
30
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
420x390x680
Power Consumption (W)
500
Weight (kg)
37
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 B-15HM 16714495 1,329.99 SGD
Shipped after 2018-07-03
ADD TO CART

Related Products