Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Adjustable OS Ahead Stem

4.00 (1)
Stack Height (mm)
40
Clamp Diameter (phi mm)
25.4 (bar), 28.6 (1 over 1/8 ') (column)
Angle (Degree)
35-145
Weight (g)
322
Dimension (mm)
phi28.6x108
Material
aluminum
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MA-576 16710356 52.99 SGD
Shipped after 2018-06-22
black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MA-576 16710365 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for competition bicycles to be used in club activities.
4
From Japan
On 2018-02-15 15:03:22
Although we are concerned about the weight somewhat, angle adjustment is possible and it is enough satisfied from the price
This review is about item#16710365.

Related Products