Buy more than* S$200* and get FREE SHIPPING

Aluminum Wire Basket

Caution
ATB front basket series requires the cantilever base front carrier (ATB-FR) or aluminum front carrier (ATB-FR3) when mounting., ATB front basket series requires the cantilever base front carrier (ATB-FR) or aluminum front carrier (ATB-FR3) when mounting.
Upper Dimensions (mm)
328x210
Lower Dimension (mm)
285x175
Processing
Alumite
Weight (g)
460
Height (mm)
115-155
Color
Aluminum Silver
Material
Aluminum alloy
Accessories
Mounting bracket
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ATB-AL2 16710435 54.94 SGD
In stock
ADD TO CART

Related Products