Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pedal

4.33 (3)
Spindle
Kuromori
Bearing
ball
Weight (g)
359
Dimension (mm)
102x75x25
Material
aluminum
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black *[No return] You cannot return this product. For details, see FAQ. 1Set 1 C210 16710575 -
Discontinued
[x]
Silver   1Set 1 C210 16710566 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for cross bikes with F suspension
4
From Japan
On 2017-07-06 22:40:35
I think there is a reasonable level of accuracy for the bearings. Since I think that initial wear is considered, the new item gorges a little, but if it comes with hits it is smooth. It's just a bit heavy. The step comfort is good.
This review is about item#16710575.
Used as a repair part.
5
From Japan
On 2017-07-04 22:47:37
I replaced it because the pedal for school bicycle wears down. You can use it with confidence without slipping even in the rain. Just because there is impact, friends will notice. (Lol)
This review is about item#16710566.
It is used for replacement due to breakage of standard products.
4
From Japan
On 2016-06-05 15:34:21
I felt the rotation a bit hard, but I could use it without problems.
This review is about item#16710566.

Related Products