Buy more than* S$200* and get FREE SHIPPING

Round Type Wire Basket

Upper Dimensions (mm)
350-290x310
Lower Dimension (mm)
270-245x200
Height (mm)
250-230
Color
stainless
Material
stainless
Accessories
Mounting bracket
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 GK-602st 16710767 65.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products