Buy more than* S$200* and get FREE SHIPPING

Universal Chain Guard

3.86 (7)
Color
black
Overall Length (mm)
515 over 585 (CC: 375 over 443)
Accessories
Bracket four (phi12.7mm, phi15.8mm, phi19mm, phi22mm), fixing band two for the down tube, the chain ring side bracket two (44T, 52T)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SW-CX111 16710968 40.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Used for chain guard of child bicycle (sports model)
4
From Japan
On 2017-10-10 21:17:12
It is good to be able to adjust the size according to the bicycle. Other people were also written, but the place to stop at the frame under the saddle is to be fastened with a binding band and there are places where you have a bit of anxiety about how many years you have, but since the binding band is cheap, at that time it is replaced I think that it is good. It is generally satisfactory.
This review is about item#16710968.
Maintenance of bicycle
4
From Japan
On 2017-09-29 21:42:42
Ordinary, light car 27 inches, cover is broken, so buy to try. I thought that MTB size is better for some reason, I changed it. Achievement, achievement. Is it cool?
This review is about item#16710968.
Exchange broken chain cover
4
From Japan
On 2017-09-27 12:00:40
I replaced the grandchild's switchable bicycle chain cover, but it does not fit for children (22 in) In the middle part, trimmed. After that it is using no problem.
This review is about item#16710968.
Bicycle repair
5
From Japan
On 2017-05-27 17:04:32
The point that can be adjusted according to the parts and size fitted to the car body was GOOD installation work was also easy.
This review is about item#16710968.
Replace the gear guard of the 10-year thoroughfare
5
From Japan
On 2016-10-11 23:10:37
Although the attachment to the frame was a binding band, it felt cheap, but it could be installed without problems. Morning call of boro was just cool for gear guards lol
This review is about item#16710968.
Attaching the chain cover
2
From Japan
On 2016-04-27 12:09:00
I attempted to install it on a road bike, but I could not install it even if it was the shortest. I need something longer than a shorter one.
This review is about item#16710968.
Bicycle installation
3
From Japan
On 2015-07-16 15:31:00
The thing of the same maker of the same manufacturer is damaged during installation. I decided not to purchase again New headphones here. I have not installed yet, but I would like to believe that it is better than the one I have ever had.
This review is about item#16710968.

Related Products