Buy more than* S$200* and get FREE SHIPPING

Wire Basket

Materials (mounting bracket)
Stainless and steel
Upper Dimensions (mm)
480x305
Lower Dimension (mm)
425x220
Weight (g)
960 (body only)
Height (mm)
230
Accessories
Mounting bracket
...see all
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GK-603AL 16711056 109.90 SGD
Shipped after 2017-08-28
Brown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 GK-603AL 16711047 109.90 SGD
Shipped after 2017-08-24
ADD TO CART

Related Products