Buy more than* S$200* and get FREE SHIPPING

W Guard Gear Crank Set

3.62 (8)
Gear Face Width (inch)
1/2x3/32
Number of Gears
40T
...see all>
Product Options
ADD TO CART
Crank Length (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Crank Length (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
165 CP   1Set 1 SPF-40 16711695 37.99 SGD
In stock
127 black *[No return] You cannot return this product. For details, see FAQ. 1Set 1 SPF-40 16711713 40.99 SGD
Shipped after 2018-05-29
152 black *[No return] You cannot return this product. For details, see FAQ. 1Set 1 SPF-40 16711722 40.99 SGD
Shipped after 2018-05-29
165 black   1Set 1 SPF-40 16711738 36.99 SGD
In stock
170 black *[No return] You cannot return this product. For details, see FAQ. 1Set 1 SPF-40 16711747 40.99 SGD
N/A
152 CP *[No return] You cannot return this product. For details, see FAQ. 1Set 1 SPF-40 16711686 40.99 SGD
Shipped after 2018-05-29
170 CP   1Set 1 SPF-40 16711704 37.99 SGD
In stock
127 CP *[No return] You cannot return this product. For details, see FAQ. 1Set 1 SPF-40 16711677 40.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 3.62
8 Customer Reviews
The reviews are automatic translation.
Replace folding 20 inch car parts
4
From Japan
On 2018-02-19 08:22:34
Originally 52 tons were attached, I wanted to lightly with the land pattern with many ups and downs and replaced it for this. Naturally the highest speed falls, but the pedal is lightly satisfied with satisfaction.
This review is about item#16711738.
Replace existing gear with partial wear
5
From Japan
On 2017-11-10 04:16:15
Finished accuracy was also good from the amount of money There was no problem with installation and use feeling.
This review is about item#16711695.
Mamachanari
3
From Japan
On 2017-08-21 10:04:37
Purchased for extension of crankshaft length of Mamachari. It is quality corresponding to the price.
This review is about item#16711704.
Repair of school bicycles
1
From Japan
On 2017-07-29 15:50:32
Last time I wrote that the threading accuracy is bad, but the pedal side threading accuracy was also bad, so I got a pedal while driving. I am glad that there was no accident. I attempted reinstallation, but I had a difficult time doing without inserting a pedal or burr treatment at thread cutting. I would like quality control before plating processing. If it is said that price is suitable, it is until then.
This review is about item#16711704.
Exchange of cranks on school bicycles
3
From Japan
On 2017-07-22 22:42:47
I think that the texture and precision are suitable for price. A good point is the price and the speed of appearance and delivery. The bad point is that the screw cutting accuracy on the BB side is bad and the entry of the crank pulling tool is bad. Rubbing the chain with guards may cause unusual noise. Iron crank has reasonable weight.
This review is about item#16711704.
Ideal for changing the gear ratio
4
From Japan
On 2017-01-05 19:26:17
When I bought a small bicycle with a single speed of 20 inches, the gear was so heavy that I always stood on a climb, so I switched from the originally attached 48T crank to this 40T crank. It became a gear ratio of about ordinary mama Chari, and it became really comfortable. I chose black, but the finish is very beautiful. I think the gear guard is also solid and it does not seem to be a problem. The price is also cheap, the length of the arm can also be chosen, it is not bad as a practical item. Because the arm is iron, it is a bit heavier than the aluminum crank, but it is a general weight as an iron crank. Since the price may be slightly increased, it is better if there is a lightweight version of aluminum.
This review is about item#16711738.
I replaced it with an old crank.
4
From Japan
On 2016-12-25 11:02:50
I bought it because there was only 40T's number of teeth with a good force application. The price is cheap and there is no problem on the function at all. If you want a greedy finish of shiny silver plating looked a little sloppy.
This review is about item#16711704.
Bicycle replacement part
5
From Japan
On 2016-09-29 20:50:46
Although the number of teeth has decreased from 48 T, there is no problem. Texture is also nice.
This review is about item#16711738.

Related Products