Buy more than* S$200* and get FREE SHIPPING

W Guard Gear Crank Set

3.88 (8)
Gear Face Width (inch)
1/2x3/32
Number of Gears
48T
...see all>
Product Options
ADD TO CART
Crank Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Crank Length (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170 CP 1Set 1 SXB-48 16711765 40.99 SGD
Shipped after 2018-08-09
170 black 1Set 1 SXB-48 16711783 40.99 SGD
In stock
165 CP 1Set 1 SXB-48 16711756 40.99 SGD
In stock
165 black 1Set 1 SXB-48 16711774 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Replacement of bicycle gear crank due to wear
5
From Japan
On 2017-06-21 20:39:35
It was reasonable and the number of feathers per turn was also many, it became easy.
This review is about item#16711783.
Buy for folding bicycle (20 inches) for speeding up
5
From Japan
On 2017-05-25 20:26:18
I replaced it with my own folding bike (20 inch). Replacement is no problem, making it easier to put speed. It's good to be cheap and sturdy, but it's a bit heavy.
This review is about item#16711765.
CP 48T 170 mm
4
From Japan
On 2017-05-18 22:07:59
I chose a crank length of 170 mm. Rowing becomes lighter as long. Because it is made of iron, not aluminum, it is resistant to deformation. It is heavy. The weight of the crank right and left is 1.3 kg. Since weight is important for bicycle parts, you should write the weight on the product page. It can say also to other product pages.
This review is about item#16711765.
Modification of a light car that had been neglected for years
5
From Japan
On 2016-05-18 15:20:23
The original crank of a light car has 36T, and because it is dissatisfied with the speed, I also took the original chain cover and made this 48T with W guard. It is not made of aluminum, but I am very satisfied with reasonable price. Weight is not the purpose, so we do not care about weight.
This review is about item#16711765.
bicycle
1
From Japan
On 2016-01-05 20:10:27
It was hard to use
This review is about item#16711783.
Exchange of folding bicycle crank (36 T · 165 mm)
4
From Japan
On 2015-10-14 15:39:25
Although I could not get the speed with the diversion of the mother-climber parts, it is comfortable to exchange both riding position. However, it is heavy because it is iron. There is no way to say this from the price, but there seems to be room for further weight reduction.
This review is about item#16711765.
To speed up small cars, exchange
3
From Japan
On 2015-10-06 22:55:18
The original gear ratio is too low, so I replaced it. It became just a good gear ratio, and it became possible to use all the rear gear. It is a bit heavy, but it can not be helped because it is made of iron.
This review is about item#16711765.
For remodeling Mamachari
4
From Japan
On 2015-07-24 20:56:20
Material: Crank: Because it is steel, the weight is reasonable. Purchased for the purpose of increasing the top speed by enlarging the front. It seems to be good for remodeling Mamachari. If the crank is aluminum, I think that it can sell even if it is 1000 yen higher.
This review is about item#16711783.

Related Products