Buy more than* S$200* and get FREE SHIPPING

Cotterless Crankset

5.00 (2)
Crank Length (mm)
170
Type
For exterior
Number of Gears
36T
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black 1PC 1 - 16711808 22.99 SGD
Shipped after 2018-02-26
CP 1PC 1 - 16711792 22.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange for bicycle maintenance
5
From Japan
On 2017-03-12 16:07:11
If it is rainy weather rust will occur in about half a year. It seems that we have to care for frequently because the backside welding part which is hard to see is especially rusty. The operation is fine without any problem.
This review is about item#16711792.
Maintenance of bicycle
5
From Japan
On 2015-10-16 20:14:38
Since the crank length of the current mamaari was 165 mm, I purchased it because I wanted to change it to 170 mm. However, although the number of teeth has been increased from 32 T to 36 T, I managed to never interfere with the full cover chain case. This is about 1000 yen is amazing Cospa.
This review is about item#16711792.

Related Products