Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

FAX Thermal Recording Paper

4.35 (31)
Basis Weight (g/m2)
55
Size
B4
Width (mm)
257
...see all>
Product Options
ADD TO CART
Core Diameter (mm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Diameter (mm) Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
about 12.5 (0.5 inch) 30 white 1roll 1 257 x30M(0.5) 16742863 4.99 SGD
In stock
- 100 - 1roll 1 257x100 M (1") 16742872 14.99 SGD
In stock
- 100 - 1box(6roll) 1 257x100 M (1") 16742888 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 6
3 star 3
2 star 0
1 star 2
Review Rating: 4.35
31 Customer Reviews
The reviews are automatic translation.
fax
5
From Japan
On 2018-02-26 14:36:23
It is good that there is no useless thing. You can buy from one.
This review is about item#16742863.
Store FAX
5
From Japan
On 2018-02-17 17:24:58
Although the sales of the thermal paper decreased, it is still necessary, and the price is also cheap and I like it pretty.
This review is about item#16742863.
To fax reply copy
5
From Japan
On 2018-02-02 20:48:23
I use it with crisp, cheap and secure. I want you to increase the size.
This review is about item#16742863.
Clerical work
5
From Japan
On 2018-01-31 14:38:48
The price is cheap and it saves expenses, it is saved, the paper quality is also no problem.
This review is about item#16742863.
When receiving fax
1
From Japan
On 2018-01-15 09:46:34
I tried to peel off the wrapping paper for use this time, the parts other than the edges of the paper stuck vertically. Thanks to that, I wasted more than one turn. There is no dissatisfaction in price and printing, but it takes a lot of time to waste every time until it is set on the fax machine. I would like to make improvements so that there is nothing like peeling of the tape at the end or sticking to other parts like this one.
This review is about item#16742872.
Used by the company
5
From Japan
On 2017-12-15 14:34:15
100 mm thermal paper roll with B4 size is economical and useful. You can print beautifully and there is no problem in quality.
This review is about item#16742888.
For fax reception
5
From Japan
On 2017-11-07 17:54:43
Heat-sensitive printing has been successfully done with solid paper. Paper whiteness is pleasant
This review is about item#16742863.
Fax reception
4
From Japan
On 2017-11-01 15:34:10
I would like you to have the thermal recording paper A4 size as well. The goods themselves are used properly.
This review is about item#16742863.
For office use
5
From Japan
On 2017-10-29 12:01:33
It is cheap and printable, it is much better if there are volume purchase and volume discount.
This review is about item#16742863.
When receiving fax
3
From Japan
On 2017-10-17 08:58:21
It is inexpensive and quick delivery time is saved and is useful. However, when peeling off the wrapping paper with yes, I would like you to improve what is difficult to peel off. In the meantime, it seems that you can set the one without the seal smoothly.
This review is about item#16742872.

Related Products