Buy more than* S$200* and get FREE SHIPPING

Waterproofing material rucksack [ZAT]

4.00 (6)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G300-6409 17034063 49.99 SGD
In stock
1PC 1 G300-6416 17034072 49.99 SGD
Shipped after 2018-01-31
1PC 1 G300-6423 17034088 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Bicycle commuting
5
From Japan
On 2017-02-03 17:45:56
It is the point that the shoulder part can be removed. I removed it from the left and right and attached directly to the rear carrier of the bicycle. Because it is a vertical type carrier, it combined with a simple design of the backpack and it gathered up cleanly. Because the opening is wide, considerable amount will be enough if you think about just how to pack it, but if it is this depth, I wish I had one inner pocket. Waterproof function is pear at all if it is level normally. If it is about mud splashing it will easily fall off if you wipe it, so the mudguard effect is also ant (laugh). If spraying is enough, it will be perfect.
Carrying bag for sailing
4
From Japan
On 2016-12-27 18:42:30
I feel it is too hard, I feel it is difficult to hold. Although the waterproofing of the lid part is not sufficient, I think that it can sufficiently prevent if spray and rain.
When riding bicycles such as rain
4
From Japan
On 2016-10-30 23:02:26
In order to take full advantage of the waterproofing function, there is no point that there are no pockets or fasteners on the outside, but if there is such depth, you would like a pocket or a fastener in the inside
This review is about item#17034088.
Delivery by motorcycle
4
From Japan
On 2016-04-25 19:58:23
Although I have not actually used it yet, I will put in and out a number of times, so I think that actually it was more convenient to use it if the length was shortened and the lid type like a bag.
This review is about item#17034063.
for work
3
From Japan
On 2016-01-15 18:11:35
it is normal
This review is about item#17034063.
Used outdoor work.
4
From Japan
On 2015-09-07 13:41:02
When you carry documents with rainy weather, you can do without worrying about getting wet. It is more convenient to have pockets inside and outside.
This review is about item#17034072.

Related Products