Buy more than* S$200* and get FREE SHIPPING

Win Job 500

4.00 (1)
Material (toe core)
Reinforced glass fiber filled resin
Foot Width
3E
Inner
Replace formula (fit inner: FIZ001)
Material (Sole)
Rubber bottom
Material (Skin)
Artificial leather
Standard
JSAA A species
Color
Black x Black
...see all
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.5 1Pair 1 FIS500 9090 17039435 159.90 SGD
In stock
24 1Pair 1 FIS500 9090 17039408 159.90 SGD
Shipped after 2017-06-29
30 1Pair 1 FIS500 9090 17039505 159.90 SGD
Shipped after 2017-06-30
31 1Pair 1 FIS500 9090 17039514 159.90 SGD
Shipped after 2017-06-30
23 1Pair 1 FIS500 9090 17039383 159.90 SGD
Shipped after 2017-06-29
26 1Pair 1 FIS500 9090 17039444 159.90 SGD
In stock
27.5 1Pair 1 FIS500 9090 17039478 159.90 SGD
In stock
24.5 1Pair 1 FIS500 9090 17039417 159.90 SGD
Shipped after 2017-06-29
25 1Pair 1 FIS500 9090 17039426 159.90 SGD
Shipped after 2017-06-29
28 1Pair 1 FIS500 9090 17039487 159.90 SGD
In stock
26.5 1Pair 1 FIS500 9090 17039453 159.90 SGD
In stock
27 1Pair 1 FIS500 9090 17039462 159.90 SGD
In stock
29 1Pair 1 FIS500 9090 17039496 159.90 SGD
Shipped after 2017-06-30
23.5 1Pair 1 FIS500 9090 17039392 159.90 SGD
Shipped after 2017-06-30
22.5 1Pair 1 FIS500 9090 17039374 159.90 SGD
Shipped after 2017-06-30
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
work
4
From Japan
On 2017-01-13 16:03:33
The price is also expensive, but I am not tired from the work wearing it for a day and this is a good reputation. Those who are wearing are also repeating these shoes next time
This review is about item#17039462.

Related Products