Buy more than* S$200* and get FREE SHIPPING

Hexagonal axis twist brush hard steel wire

2.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brush Length (mm)
60
Wire Diameter (phi mm)
0.2
Shaft Diameter
6.35
Maximum Rotation Speed (min-1[r. p.m])
3600
...see all>
Product Options
ADD TO CART
Brush Diameter (Phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brush Diameter (Phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1pc 1 33208 17062404 9.99 SGD
In stock
13 1pc 1 33209 17062413 9.99 SGD
In stock
16 1pc 1 33210 17062422 9.99 SGD
In stock
19 1pc 1 33211 17062438 10.99 SGD
In stock
25 1pc 1 33212 17062447 10.99 SGD
In stock
32 1pc 1 33213 17062456 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the inner diameter of the nut 22 mm
1
From Japan
On 2016-10-15 13:49:18
All of the brushes were pulled out in 30 seconds. The quality is way too bad.
This review is about item#17062447.
When car maintenance
3
From Japan
On 2016-06-26 11:13:41
It is used for disassembly work of the brake. Easy to take rust work is convenient.
This review is about item#17062413.

Related Products