Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Spot Thermal Camera

Thermometer Type
Radiation thermometer (cancer type)
Laser
Dual laser
Type of display Temperature
Digital
Resolution
4800 pixels (80x60)
Resolution (deg C)
0.1 (minimum)
Pricision
+ / Over 1.5% to + / over 1.5 degree
Temperature Range (deg C)
-25-380
Specification
1) Body size: 186x55x94 mm, 2) Display: 2.0 inch TFT LCD, 3) Display resolution: 38720 pixels (176x220), 4) Battery: chargeable via MicroUSB, lithium ion battery, 5) Automatic power-off: available, 6) Running time: about 8 hours, 7) Memory: 8GB micr
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TG165 17062702 -
Discontinued
[x]
ADD TO CART

Related Products