Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Handy brush with grip

3.40 (5)
Purpose
For welding and can manufacturing industry mainly operate deburring, surface finishing, and rust removal.
Height (mm)
19
Overall Length (mm)
250
Width (mm)
75
...see all>
Product Options
ADD TO CART
Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Brush Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1 pc 1 MB-R 17077052 7.99 SGD
In stock
- 1 pc 1 MB-G 17077043 4.99 SGD
In stock
PP 1 pc 1 MB-Y 17077077 5.99 SGD
In stock
- 1 pc 1 MB-B 17077068 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Oil removal of chain block
5
From Japan
On 2018-04-20 16:53:16
It is easy to grasp, the grip firmly fits into your hand, you can smoothly remove oil and dirt without putting unnecessary power. Wire type brush is also good, but I like this nylon type brush very much and I am using it. In the future, I think that I will order to a certain extent collectively.
This review is about item#17077077.
For surface cleaning
2
From Japan
On 2016-08-01 22:04:35
The alignment of the base was a little far away, and I tried to pull the nylon hair by hand as well and it began to slip out as well. I glued a little by little pliers with force of all yours. I would like to wish for being concerned about tools.
This review is about item#17077077.
Dirt Removal
4
From Japan
On 2016-07-08 11:02:15
I like the wire because it is strong and long, the difficulty is that the grip part will come off missing, please take measures against falling out.
This review is about item#17077043.
Remove garbage
1
From Japan
On 2016-06-07 20:02:16
Hair loss is amazing. I thought that the roots are not fixed at all at all. Bank of lodging loss.
This review is about item#17077077.
Machine washing
5
From Japan
On 2015-09-10 16:44:33
I am saved with cheap and easy to use items.
This review is about item#17077077.

Related Products