Buy more than* S$200* and get FREE SHIPPING

Double Clip

4.17 (36)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Do not use for any other purpose than original. The number of sheets to be bound is the reference number.
Purpose
For filing.
...see all>
Product Options
ADD TO CART
Clip Width (mm) Filing Capacity Size Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Clip Width (mm) Filing Capacity Size Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
32 about 80 sheet Large 1box(12pc) 1 17067934 2.99 SGD
In stock
50 about 140 sheet Double extra-large 1box(12pc) 1 17067952 5.99 SGD
In stock
15 about 40 sheet Small small 1box(12pc) 1 17067907 0.99 SGD
In stock
19 about 50 sheet Small 1box(12pc) 1 17067916 1.99 SGD
In stock
40 about 110 sheet Extra large 1box(12pc) 1 17067943 3.99 SGD
In stock
25 about 80 sheet medium 1box(12pc) 1 17067925 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 7
3 star 2
2 star 1
1 star 4
Review Rating: 4.17
36 Customer Reviews
The reviews are automatic translation.
Office work
4
From Japan
On 2018-04-01 16:00:27
It is cheaper than the 100 yen shop, there are lots of quantities, I am happy
This review is about item#17067916.
Seat fixing
5
From Japan
On 2018-03-08 14:40:09
I use it to hold down the sheet so that it does not shift, but it is useful because it is a powerful force. I am saved because I can buy it cheaper than 100 Yeong.
This review is about item#17067943.
Used in the office
5
From Japan
On 2017-12-06 15:31:30
I collect the receipt every month. Just because the thick bundle fits well it is handy.
This review is about item#17067943.
Office work
4
From Japan
On 2017-11-22 14:50:28
I bought a small one and a big one, but it is satisfactory enough. I will also purchase it.
This review is about item#17067907.
To summarize the documents
1
From Japan
On 2017-11-15 16:50:56
Because of the weak force of the spring, if you pinch a slightly thick document, the part of the black spring will remain open and will not return. Although it is cheap. . .
This review is about item#17067916.
vinyl house
3
From Japan
On 2017-07-20 20:53:56
It is saved because the delivery date is fast and the price is cheap. As consumable goods I would like to purchase on a regular basis
This review is about item#17067925.
During office work
1
From Japan
On 2017-07-06 14:32:56
It was cheap, so I ordered it with PB, but it was useless. Because the stop is so sweet, the document falls. It does not make a double clip body. I will not order from now. I think that it is a cheap and bad product. Please improve.
This review is about item#17067916.
When binding documents
5
From Japan
On 2017-06-01 16:37:57
Famous manufacturers can also be used as products. It is cheap and it is nice.
This review is about item#17067925.
Clipping of documents
2
From Japan
On 2017-05-20 02:45:57
Somewhat clip force is weak, and if it is small, it will come off. Well, I'm going to use it as it is because I can not use it, but only one of the delivered items is originally 2 mm in size, which is useless. "Because quality is also cheap, the quality level is also bad" will give up, but if this is more than 20% of the inbound, it will not buy any more. I would like to increase the prospective amount of mold and aim for clip force UP and defective item 0.
This review is about item#17067907.
Clerical work
3
From Japan
On 2017-04-24 07:27:05
I am using it to summarize the materials, but I feel a little weak holding power. Since it is a summary of the material, there is no problem.
This review is about item#17067925.

Related Products