Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Long shank tap

...see all>
Product Options
ADD TO CART
Thread Pitch (mm) Pitch (mm) Size Overall Length (mm) Shaft Diameter (phi mm) Screw Diameter (mm) Blade Length (mm) Screw Diameter Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Pitch (mm) Size Overall Length (mm) Shaft Diameter (phi mm) Screw Diameter (mm) Blade Length (mm) Screw Diameter Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25, 1.25, 1.25 1.25, 1.25, 1.25 M8x1.25, M8x1.25, M8x1.25 250, 250, 250 6.2, 6.2, 6.2 8, 8, 8 30, 30, 30 M8, M8, M8 L250, L250, L250 1pc 1 M 8X1.25 SKH L250 17115087 84.99 SGD
Shipped after 2018-05-07
1.5, 1.5, 1.5 1.5, 1.5, 1.5 M10x1.50, M10x1.50, M10x1.50 150, 150, 150 7, 7, 7 10, 10, 10 32, 32, 32 M10, M10, M10 L150, L150, L150 1pc 1 M 10X1.50 SKH L150 17115096 57.99 SGD
Shipped after 2018-05-07
1.5, 1.5, 1.5 1.5, 1.5, 1.5 M10x1.50, M10x1.50, M10x1.50 200, 200, 200 7, 7, 7 10, 10, 10 32, 32, 32 M10, M10, M10 L200, L200, L200 1pc 1 M 10X1.50 SKH L200 17115105 72.99 SGD
Shipped after 2018-05-07
1.75, 1.75, 1.75 1.75, 1.75, 1.75 M12x1.75, M12x1.75, M12x1.75 250, 250, 250 8.5, 8.5, 8.5 12, 12, 12 38, 38, 38 M12, M12, M12 L250, L250, L250 1pc 1 M 12X1.75 SKH L250 17115148 119.99 SGD
Shipped after 2018-05-07
1.5, 1.5, 1.5 1.5, 1.5, 1.5 M10x1.50, M10x1.50, M10x1.50 250, 250, 250 7, 7, 7 10, 10, 10 32, 32, 32 M10, M10, M10 L250, L250, L250 1pc 1 M 10X1.50 SKH L250 17115114 93.99 SGD
Shipped after 2018-05-07
2, 2, 2 2, 2, 2 M16x2.00, M16x2.00, M16x2.00 200, 200, 200 12.5, 12.5, 12.5 16, 16, 16 45, 45, 45 M16, M16, M16 L200, L200, L200 1pc 1 M 16X2.00 SKH L200 17115175 129.99 SGD
Shipped after 2018-05-07
2, 2, 2 2, 2, 2 M16x2.00, M16x2.00, M16x2.00 250, 250, 250 12.5, 12.5, 12.5 16, 16, 16 45, 45, 45 M16, M16, M16 L250, L250, L250 1pc 1 M 16X2.00 SKH L250 17115184 159.99 SGD
Shipped after 2018-05-07
1.25, 1.25, 1.25 1.25, 1.25, 1.25 M8x1.25, M8x1.25, M8x1.25 150, 150, 150 6.2, 6.2, 6.2 8, 8, 8 30, 30, 30 M8, M8, M8 L150, L150, L150 1pc 1 M 8X1.25 SKH L150 17115062 45.99 SGD
Shipped after 2018-05-07
2, 2, 2 2, 2, 2 M16x2.00, M16x2.00, M16x2.00 300, 300, 300 12.5, 12.5, 12.5 16, 16, 16 45, 45, 45 M16, M16, M16 L300, L300, L300 1pc 1 M 16X2.00 SKH L300 17115193 219.99 SGD
Shipped after 2018-05-07
2.5, 2.5, 2.5 2.5, 2.5, 2.5 M20x2.50, M20x2.50, M20x2.50 300, 300, 300 15, 15, 15 20, 20, 20 50, 50, 50 M20, M20, M20 L300, L300, L300 1pc 1 M 20X2.50 SKH L300 17115202 409.99 SGD
Shipped after 2018-05-07
1, 1, 1 1, 1, 1 M6x1.00, M6x1.00, M6x1.00 250, 250, 250 6, 6, 6 6, 6, 6 24, 24, 24 M6, M6, M6 L250, L250, L250 1pc 1 M 6X1.00 SKH L250 17115053 72.99 SGD
Shipped after 2018-05-07
1, 1, 1 1, 1, 1 M6x1.00, M6x1.00, M6x1.00 150, 150, 150 6, 6, 6 6, 6, 6 24, 24, 24 M6, M6, M6 L150, L150, L150 1pc 1 M 6X1.00 SKH L150 17115035 38.99 SGD
Shipped after 2018-05-07
1.25, 1.25, 1.25 1.25, 1.25, 1.25 M8x1.25, M8x1.25, M8x1.25 200, 200, 200 6.2, 6.2, 6.2 8, 8, 8 30, 30, 30 M8, M8, M8 L200, L200, L200 1pc 1 M 8X1.25 SKH L200 17115078 64.99 SGD
Shipped after 2018-05-07
0.7, 0.7, 0.7 0.7, 0.7, 0.7 M4x0.70, M4x0.70, M4x0.70 150, 150, 150 5, 5, 5 4, 4, 4 20, 20, 20 M4, M4, M4 L150, L150, L150 1pc 1 M 4X0.70 SKH L150 17115017 38.99 SGD
Shipped after 2018-05-07
1.75, 1.75, 1.75 1.75, 1.75, 1.75 M12x1.75, M12x1.75, M12x1.75 300, 300, 300 8.5, 8.5, 8.5 12, 12, 12 38, 38, 38 M12, M12, M12 L300, L300, L300 1pc 1 M 12X1.75 SKH L300 17115157 149.99 SGD
Shipped after 2018-05-07
2, 2, 2 2, 2, 2 M16x2.00, M16x2.00, M16x2.00 150, 150, 150 12.5, 12.5, 12.5 16, 16, 16 45, 45, 45 M16, M16, M16 L150, L150, L150 1pc 1 M 16X2.00 SKH L150 17115166 96.99 SGD
Shipped after 2018-05-07
0.8, 0.8, 0.8 0.8, 0.8, 0.8 M5x0.80, M5x0.80, M5x0.80 150, 150, 150 5.5, 5.5, 5.5 5, 5, 5 22, 22, 22 M5, M5, M5 L150, L150, L150 1pc 1 M 5X0.80 SKH L150 17115026 38.99 SGD
Shipped after 2018-05-07
1, 1, 1 1, 1, 1 M6x1.00, M6x1.00, M6x1.00 200, 200, 200 6, 6, 6 6, 6, 6 24, 24, 24 M6, M6, M6 L200, L200, L200 1pc 1 M 6X1.00 SKH L200 17115044 52.99 SGD
Shipped after 2018-05-07
1.75, 1.75, 1.75 1.75, 1.75, 1.75 M12x1.75, M12x1.75, M12x1.75 150, 150, 150 8.5, 8.5, 8.5 12, 12, 12 38, 38, 38 M12, M12, M12 L150, L150, L150 1pc 1 M 12X1.75 SKH L150 17115123 69.99 SGD
Shipped after 2018-05-07
1.75, 1.75, 1.75 1.75, 1.75, 1.75 M12x1.75, M12x1.75, M12x1.75 200, 200, 200 8.5, 8.5, 8.5 12, 12, 12 38, 38, 38 M12, M12, M12 L200, L200, L200 1pc 1 M 12X1.75 SKH L200 17115132 93.99 SGD
Shipped after 2018-05-07
ADD TO CART