Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cross-cut shredder

4.50 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Usage Time (min)
2
Shredding Dimensions (mm)
4x40
Paper Slot Mouth Width (mm)
220
Dust Box Capacity (L)
8
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
325x115x305
Power Cord (m)
1.2
Rated Current (A)
1.5
Power
AC100V/50/60Hz
Power Consumption (W)
85
Weight (kg)
2.6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 SHR-203S 17160352 67.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Paperwork
5
From Japan
On 2018-05-08 15:20:04
It does not get rid of where it is compact. The trashcan will soon be full If I do not check it a bit, I feel that, It is affordable.
This review is about item#17160352.
Document shredding machine
5
From Japan
On 2018-04-03 09:39:02
I think that it is more convenient if there is a transparent box of dust box
This review is about item#17160352.
Disposal of important documents
3
From Japan
On 2018-01-24 11:28:36
If you continue to use it will stop with heat as well. It will be saved if there is a little more durability.
This review is about item#17160352.
Disposal of secretaries
5
From Japan
On 2017-12-26 00:23:51
It firmly cuts out Bali Bali. It is compact so it will not get in the way even if placed under the desk. I am satisfied because the price is affordable. If you want a greedy, there is no detection function when the container is full, so it is a difficulty that you have to throw away the garbage in the beans.
This review is about item#17160352.
We use it to process documents containing personal information.
4
From Japan
On 2017-06-10 08:35:10
We use it for office personal use. I think that price president. I tried to compare and I purchased it thinking that the size to crush is the smallest.
This review is about item#17160352.
Disposal of important documents
4
From Japan
On 2017-05-24 17:48:43
Because it is a cross cut, it is cut safely and cut finely. I hope the sound is a little more quiet, but I am satisfied because the price is cheap.
This review is about item#17160352.
I use it by putting it on the company's desk.
5
From Japan
On 2017-05-17 15:04:56
It is very handy because it can be put on the desk but it is sufficient for functioning and it allows you to shred documents on documents that involve confidentiality but not required on business.
This review is about item#17160352.
Personal information and items not to be recycled paper
5
From Japan
On 2017-02-03 15:43:19
I was happy as I expected, as the storage location was decided.
This review is about item#17160352.
Discard documentation
5
From Japan
On 2016-03-29 09:46:52
The price is reasonable and it is very good so it can be used without any problem for normal use.
This review is about item#17160352.
Disposal of documents
4
From Japan
On 2015-12-08 20:31:58
The noise is noisier than I thought, but it is much more efficient than the handy shredder I have used up to now. As soon as you notice it is full of waste paper. However, it is regrettable that when paper is used for a long time it is clogged with paper waste and it has to be taken with hands.
This review is about item#17160352.