Buy more than* S$200* and get FREE SHIPPING

Plastic Rear Basket

4.75 (4)
Caution
You can not attach to special shape frames or carriers., You can not attach to special shape frames or carriers., You can not attach to special shape frames or carriers., You can not attach to special shape frames or carriers., You can not attach to special shape frames or carriers., You can not attach to special shape frames or carriers., You can not attach to special shape frames or carriers., You can not attach to special shape frames or carriers.
Dimensions (Width W x Height H x Depth D) (mm)
350x220x490 (bottom: width 280x depth 420)
Weight (g)
1300
Color
black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RB-052 17090377 63.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Shopping by bicycle
5
From Japan
On 2017-07-21 19:32:39
I am satisfied because it is big enough that I bought enough.
This review is about item#17090377.
Mounting on a three-wheel bicycle
4
From Japan
On 2017-02-13 11:08:23
I am satisfied with the size and capacity. Installation was also no problem, but just in case the rear part was reinforced using 2 tie wraps. I did not notice that it was resin made at the time of purchase, but I think that it will not rust. Because I do not know the durability of resin made ☆ I made it to four.
This review is about item#17090377.
Mail delivery
5
From Japan
On 2016-08-22 05:15:24
Very large, easy to use with shopping basket included.
This review is about item#17090377.
Used to be attached to mummery
5
From Japan
On 2016-03-29 22:41:31
I wanted to increase the amount of baggage packed at one time, I decided on looking for the one with the maximum capacity. Very comfortable. I added a big thing to the front basket, so the total capacity has reached 50 liters. The point to be noted is that if the rigidity of the frame of the bicycle main body is insufficient, the car body is blurred and it is dangerous.
This review is about item#17090377.

Related Products

OGK

OGK