Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grip

4.50 (2)
Handle Diameter (phi mm)
22.2
Overall Length (mm)
115
Set Contents
Long / Long
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dark gray / light gray 1Pair 1 AG-021 17090648 7.99 SGD
Shipped after 2018-06-25
Dark brown / black 1Pair 1 AG-021 17090657 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Change grip
4
From Japan
On 2017-04-27 20:50:53
I used gray before, so I bought dark brown this time. It was not possible to install unless it was individual difference or slightly smaller inside diameter and warmed and softened with a dryer. It was quite normal at Great time, but dark brown was difficult to install. The feeling of grasp is very good.
This review is about item#17090657.
It is used for grip exchange of a child's bicycle.
5
From Japan
On 2016-04-12 23:15:17
Since the grip of the child's bicycle (light blue) has deteriorated, I thought about replacing and I answered surprisingly brown when asking what color is good. I am satisfied that the state of grip is also good.
This review is about item#17090657.

Related Products