Buy more than* S$200* and get FREE SHIPPING

Air Grip

4.00 (1)
Handle Diameter (phi mm)
22.2
Overall Length (mm)
115
Material
PVC
Set Contents
Long / Long
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown 1Pair 1 AG-022 17090693 -
Discontinued
[x]
gray 1Pair 1 AG-022 17090684 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Hold it on the bicycle handlebar
4
From Japan
On 2016-09-22 12:57:42
The price is reasonable, and the feeling of grasping is not bad either. It was still good if it was an open end because it wore MTB. I only have to penetrate myself.
This review is about item#17090684.

Related Products

OGK

OGK