Buy more than* S$200* and get FREE SHIPPING

Color Grip

5.00 (2)
Handle Diameter (phi mm)
22.2
Overall Length (mm)
130
Material
PVC
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black 1Pair 1 68-5B 17090754 7.73 SGD
In stock
Red 1Pair 1 68-5B 17090745 7.73 SGD
In stock
white 1Pair 1 68-5B 17090702 7.87 SGD
In stock
pink 1Pair 1 68-5B 17090736 7.81 SGD
In stock
blue 1Pair 1 68-5B 17090718 7.87 SGD
Shipped after 2017-03-01
green 1Pair 1 68-5B 17090727 7.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
But for bicycles but used with the original
5
From Japan
On 2016-04-29 14:57:45
Nostalgia of grip, regrettable that not for moped Mounted on with forcibly original shaving force a hole in a little! Somehow it could be used not bite even accelerator
This review is about item#17090736.
Bicycle maintenance
5
From Japan
On 2015-09-08 00:07:37
Design to remember the old days
This review is about item#17090718.

Related Products