Buy more than* S$200* and get FREE SHIPPING

DC geared motor TG - 05 R - AGD type

Rated Current (mA)
330
Rated Output (W)
2.3
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Reduction Ratio Rated Torque (mN・m) Dimension L2 (mm) Dimension L1 (mm) Revolution (min-1[r.p.m]) Number of Steps Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reduction Ratio Rated Torque (mN・m) Dimension L2 (mm) Dimension L1 (mm) Revolution (min-1[r.p.m]) Number of Steps Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 127.4 5.5 26 112 4 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 05 R - AGD - 50 - HA, 12 V 17097237 66.99 SGD
Shipped after 2018-03-05
300 588 3 31 19.1 5 105 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 05 R - AGD - 300 - HA, 12 V 17097307 66.99 SGD
Shipped after 2018-03-05
750 588 5.5 31 8.2 6 110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 05 R - AGD - 750 - HA, 12 V 17097325 69.99 SGD
Shipped after 2018-03-05
1000 588 5.5 31 6.2 6 110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 05 R - AGD - 1000 - HA, 12 V 17097334 69.99 SGD
Shipped after 2018-03-05
36 88.2 5.5 26 156 4 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 05 R - AGD - 36 - HA, 12 V 17097228 66.99 SGD
Shipped after 2018-03-05
150 343 3 31 37.3 5 105 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 05 R - AGD - 150 - HA, 12 V 17097282 66.99 SGD
Shipped after 2018-03-05
15 39.2 3 26 377 3 95 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 05 R - AGD - 15 - HA, 12 V 17097203 64.99 SGD
Shipped after 2018-03-02
25 68.6 3 26 225 3 95 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 05 R - AGD - 25 - HA, 12 V 17097212 64.99 SGD
Shipped after 2018-03-05
200 441 3 31 28.1 5 105 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 05 R - AGD - 200 - HA, 12 V 17097298 66.99 SGD
Shipped after 2018-03-05
60 147 5.5 26 93.8 4 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 05 R - AGD - 60 - HA, 12 V 17097246 66.99 SGD
Shipped after 2018-03-05
5 9.8 0.5 26 1185 2 90 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 05 R - AGD - 5 - HA, 12 V 17097194 59.99 SGD
Shipped after 2018-03-02
75 186.2 5.5 26 74.9 4 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 05 R - AGD - 75 - HA, 12 V 17097255 66.99 SGD
Shipped after 2018-03-05
100 245 5.5 26 56.3 4 100 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 05 R - AGD - 100 - HA, 12 V 17097264 66.99 SGD
Shipped after 2018-03-05
120 245 3 31 47.4 5 105 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 05 R - AGD - 120 - HA, 12 V 17097273 66.99 SGD
Shipped after 2018-03-05
500 588 5.5 31 11.9 6 110 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TG - 05 R - AGD - 500 - HA, 12 V 17097316 69.99 SGD
Shipped after 2018-03-05
ADD TO CART