Buy more than* S$200* and get FREE SHIPPING

Rubber Boots Yoshimune

Foot Width
2E
Standard Weight (g/1 leg)
746(26cm)
Material (Sole)
Gloss radial type rubber soles
Material (Skin)
Synthetic rubber
Length (cm)
36(26cm)
Color
Navy
...see all
Product Options
ADD TO CART
Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 L 1Pair 1 RMM-71352 17159896 51.14 SGD
In stock
25 M 1Pair 1 RMM-71352 17159887 51.14 SGD
Shipped after 2017-02-24
27 LL 1Pair 1 RMM-71352 17159905 54.94 SGD
In stock
28 XL 1Pair 1 RMM-71352 17159914 54.94 SGD
In stock
ADD TO CART

Related Products