Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Two speed shift straight sander (M10 screw type)

Caution
*Tip tool is not included.
Grip Diameter (phi mm)
64x61
Shaft
M10(1.5)x38mm
Weight (kg)
2
Overall Length (mm)
430
TRUSCO Part Number
762-6312
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MSS38SXA 17101972 539.99 SGD
In stock
ADD TO CART